TEGADERM TRANSPARENT FILM DRESSINGS 6 X 7 CM 6/BOX
898.000020
- UNSPSC 42172001
Delivery
In stock delivery from our warehouses.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 9999 Pkg(s)
Units/package: 1 Maximum Quantity: 9999 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Width | 6 cm |
| Length | 7 cm |
| EAN | 4050641275400 |
Features
| Semi-permeable transparent surgical dressings used to protect abrasions, closed surgical wounds and pressure ulcers |
| Barrier protects against outside contamination from liquids and bacteria |
| Permits oxygen and moisture vapour transmission to encourage healing |
| Allows for easy visibility of the skin, wound or site |
| Frame style - features a breathable ID label for documenting dressing changes |
| Easy to apply; comfortable and conformable |
| Waterproof |
| Latex-free |
Review(s)
Product not yet rated.